Motion
PL100

Weller
PL100

Soldering Tip - Tip Type: Screw On, Tip Size: 1.27 mm
Mi Item #05504396
MFR #PL100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
PL100

Soldering Tip - Tip Type: Screw On, Tip Size: 1.27 mm
Mi Item #05504396
MFR #PL100

Mfr description
PL100 PENCIL PT SOLDERING TIP FOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    0.05 in
  • Tip Size
    1.27 mm

Details

  • Soldering Type
    Soldering Iron
  • Tip Type
    Screw On
  • Type
    1/4 In Thread On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)