Specifications
Dimensions
- ContentsMagna-Lite Butane Torch w/refillable chamber
Details
- Max Operating Temperature1300.0, 2400
- Operating Time60 minute
- TypeButane
- UPC_NO037103212290
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)