1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Xcelite
66CGNN DIAGONAL ALL PUR PLIERS
OVAL CUTTER PLIER 6IN STD
MI ITEM #
05504474
MFR #
66CGNN DIAGONAL ALL PUR PLIERS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Nippers
Xcelite 66CGNN DIAGONAL ALL PUR PLIERS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Xcelite
66CGNN DIAGONAL ALL PUR PLIERS
OVAL CUTTER PLIER 6IN STD
MI ITEM #
05504474
MFR #
66CGNN DIAGONAL ALL PUR PLIERS
Mfr description
66CGNN DIAGONAL ALL PUR PLIERS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Jaw Length
0.8438 in
Jaw Width
0.69 in
Overall Length
6 in
Overall Length Range
6" - 8.9"
Details
Capacity
20 AWG
Cutter Style
Oval Head
Type
Diagonal Cutter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items