Motion
9038D
1-1/4" 12 Point Reversible Ratcheting Combination Wrench 0° Offset Angle, 16-3/4" OAL, Steel, Polished Finish
Mi Item #05504485
MFR #9038D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" 12 Point Reversible Ratcheting Combination Wrench 0° Offset Angle, 16-3/4" OAL, Steel, Polished Finish
Mi Item #05504485
MFR #9038D

Mfr description
9038D 1-1/4 COMB GEAR WR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Head Thickness
    0.689 in
  • Box End Head Width
    2.283 in
  • Box End Wrench Size  
    1-1/4 in
  • Head Angle
    0
  • Head Diameter
    2-5/8 in
  • Head Thickness
    11/16 in
  • Offset Angle
    0
  • Open End Head Thickness
    0.508 in
  • Open End Head Width
    2.634 in
  • Open End Wrench Size  
    1-1/4 in
  • Overall Length  
    16-3/4 in
  • Size
    1-1/4 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Points
    12
  • PSC Code
    5120
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • Warranty
    Mfr's Limited Lifetime Warranty
  • Wrench Type
    Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)