Motion
9052D 1-13/16 COMB GEAR WR

Gearwrench
9052D 1-13/16 COMB GEAR WR

Combination Wrench - Full Polish, 1-13/16 in Box End Wrench Size, 1-13/16 in Open End Wrench Size, 25.3940 in OAL
MI ITEM #05504487
MFR #9052D 1-13/16 COMB GEAR WR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9052D 1-13/16 COMB GEAR WR

Combination Wrench - Full Polish, 1-13/16 in Box End Wrench Size, 1-13/16 in Open End Wrench Size, 25.3940 in OAL
MI ITEM #05504487
MFR #9052D 1-13/16 COMB GEAR WR

Mfr description
9052D 1-13/16 COMB GEAR WR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Wrench Size  
    1-13/16 in
  • Head Angle
    15 °
  • Open End Wrench Size  
    1-13/16 in
  • Overall Length  
    25.3940 in
  • Size
    1-13/16 in
  • Weight
    7.65 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    082171090523
  • Warranty
    Mfr's Lifetime Limited Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)