Motion
9130D
30mm 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #05504489
MFR #9130D
Price$101.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30mm 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #05504489
MFR #9130D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$101.85/each

Specifications

Dimensions

  • Box End Head Thickness
    0.669 in
  • Box End Head Width
    2.154 in
  • Box End Wrench Size  
    30 mm
  • Head Angle
    Offset, Straight
  • Open End Head Thickness
    0.492 in
  • Open End Head Width
    2.469 in
  • Open End Wrench Size  
    30 mm
  • Overall Length  
    15.846 in
  • Size
    30 mm
  • Weight
    1.9

Details

  • Finish Coating
    Chrome
  • Material
    Chrome Vanadium Steel
  • Measurement System
    Imperial
  • Number Of Points
    12
  • PSC Code
    5120
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Wrench Type
    Ratcheting

Overview

Mfr description
9130D 30MM RATCHETING COMBINATION WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought