Motion
9136 36MM COMB GEAR WR

Gearwrench
9136 36MM COMB GEAR WR

Combination Wrench - Full Polish, 36 mm Box End Wrench Size, 36 mm Open End Wrench Size, 19-5/8 in OAL
MI ITEM #05504491
MFR #9136 36MM COMB GEAR WR
Price$129.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9136 36MM COMB GEAR WR

Combination Wrench - Full Polish, 36 mm Box End Wrench Size, 36 mm Open End Wrench Size, 19-5/8 in OAL
MI ITEM #05504491
MFR #9136 36MM COMB GEAR WR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$129.78/each

Specifications

Dimensions

  • Box End Wrench Size  
    36 mm
  • Head Angle
    15 °
  • Open End Wrench Size  
    36 mm
  • Overall Length  
    19-5/8 in
  • Size
    36 mm
  • Weight
    4.45 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Metric
  • Type
    Combination Wrench
  • UPC_NO
    082171091360
  • Warranty
    Mfr's Lifetime Limited Warranty

Overview

Mfr description
9136 36MM COMB GEAR WR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought