Motion
9509N
Wrench Set - 13 PC, Combination Ratcheting Type
Mi Item #05504493
MFR #9509N
Price$466.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wrench Set - 13 PC, Combination Ratcheting Type
Mi Item #05504493
MFR #9509N

Mfr description
9509N SET WR RAT COMB REV SAE 13P C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$466.85/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Wrench Size Range
    5/16 to 1 in
  • Wrench Sizes
    1 in, 1/2 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Measurement System
    Imperial
  • Number Of Pieces
    13
  • UPC_NO
    082171095092
  • Wrench Set Type
    Combination Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)