Motion
9533N
Wrench Set - 9 PC, Combination Ratcheting Type
Mi Item #05504495
MFR #9533N
Price$223.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wrench Set - 9 PC, Combination Ratcheting Type
Mi Item #05504495
MFR #9533N

Mfr description
9533N SET WR RAT COMB REV SAE 8PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.26/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Wrench Size Range
    5/16 to 3/4 in
  • Wrench Sizes
    1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in

Details

  • Measurement System
    Imperial
  • Number Of Pieces
    9
  • Wrench Set Type
    Combination Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)