Motion
9540N
1" 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #05504496
MFR #9540N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" 12 Point Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
MI ITEM #05504496
MFR #9540N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9540N WR RAT COMB REV 1

Specifications

  • Material
    Chrome Vanadium Steel
  • Size
    1 in
  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Wrench Type
    Ratcheting
  • Number Of Points
    12
  • Socket Shape
    12 PT
  • Box End Head Width
    1.791 in
  • Open End Head Width
    2.055 in
  • Box End Head Thickness
    0.571 in
  • Open End Head Thickness
    0.429 in
  • PSC Code
    5120
  • Tool Type
    Ratcheting
  • Type
    Combination Wrench
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text