Motion
9708 GEARWR FLEX 1/2

Gearwrench
9708 GEARWR FLEX 1/2

1/2" 12 Point Flexhead Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
Mi Item #05504499
MFR #9708 GEARWR FLEX 1/2
Price$71.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9708 GEARWR FLEX 1/2

1/2" 12 Point Flexhead Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
Mi Item #05504499
MFR #9708 GEARWR FLEX 1/2

Mfr description
9708 GEARWR FLEX 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.96/each

Specifications

Dimensions

  • Size
    1/2 in

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Flexhead
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)