Motion
9712
3/4" 12 Point Flexhead Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
Mi Item #05504500
MFR #9712
Price$85.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" 12 Point Flexhead Ratcheting Combination Wrench Chrome Vanadium Steel, Full Polish Finish
Mi Item #05504500
MFR #9712

Mfr description
9712 GEARWR FLEX 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.17/each

Specifications

Dimensions

  • Box End Head Thickness
    0.441 in
  • Box End Head Width
    1.339 in
  • Box End Wrench Size  
    3/4 in
  • Head Angle
    Offset, Straight
  • Open End Head Thickness
    0.374 in
  • Open End Head Width
    1.626 in
  • Open End Wrench Size  
    3/4 in
  • Overall Length  
    9.764 in
  • Size
    3/4 in

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Measurement System
    Imperial
  • Number Of Points
    12
  • PSC Code
    5120
  • Socket Shape
    12 PT
  • Tool Type
    Ratcheting
  • Type
    Flexhead
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Wrench Type
    Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)