Motion
3887
Tap and Die Drive Tool Set—Ratcheting
Mi Item #05504504
MFR #3887
Price$362.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tap and Die Drive Tool Set—Ratcheting
Mi Item #05504504
MFR #3887

Mfr description
3887 75PC COMBO TAP & DIE SET
  • Die adapter works on round and hex shaped dies
  • Ratcheting T-handles wind dies with a 5° swing arc and have a reversing lever to eliminate hand-over-hand turning
  • Twist Lock guide system reduces the “walk back” of the die guide and keeps the dies centered while cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$362.97/each

Specifications

Dimensions

  • Size Range
    #4 to 1/2", M3 to M12

Details

  • Case Type
    Plastic Case
  • Die Shape
    Hex
  • Die Type
    Solid
  • Includes
    Ratcheting T-Handle Tap Wrench, Small And Medium Tap Adapters, Die Adapter, Sliding-T for Adapters, Thread Gauge, #5 Screwdriver, Plastic Case
  • Number of Dies
    34
  • Number Of Pieces
    77
  • Number of Taps
    34
  • Tap Finish Coating
    Bright
  • Tap Material
    High Speed Steel
  • Tap Type
    Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)