Specifications
Dimensions
- Head AngleOffset
- Wrench Size Range5/16 to 1 in
- Wrench Sizes1/2 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 1 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Details
- Measurement SystemImperial
- Number Of Pieces13
- Wrench Set TypeCombination Ratcheting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)