Specifications
Dimensions
- Head AngleOffset
- Wrench Size Range10 to 19 mm
- Wrench Sizes10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Details
- Measurement SystemMetric
- Number Of Pieces10
- Wrench Set TypeCombination Ratcheting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)