Motion
80107
Non-Impact Socket - 1/4 in Drive Size, 1/4 in Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #05504513
MFR #80107
List Price$9.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 1/4 in Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #05504513
MFR #80107

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.72/each for your price

Overview

Mfr description
80107 1/4 DR 6PT STD SAE SOCKET 1/4

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    1/4 in
  • Socket Points
    6 PT
  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Overall Length
    0.9649 in
  • UPC_NO
    099575801075
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text