Motion
80109
Non-Impact Socket - 1/4 in Drive Size, 5/16 in Socket Size, 6 PT, Standard Type, Full Polish Finish
Mi Item #05504514
MFR #80109
Price$7.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 5/16 in Socket Size, 6 PT, Standard Type, Full Polish Finish
Mi Item #05504514
MFR #80109

Mfr description
80109 1/4 DR 6PT STD SAE SOCKET 5/16 "
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.18/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    0.9649 in
  • Socket Size
    5/16 in

Details

  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    099575801099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)