Motion
80111
Non-Impact Socket - 1/4 in Drive Size, 3/8 in Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #05504515
MFR #80111
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 3/8 in Socket Size, 6 PT, Standard Type, Full Polish Finish
MI ITEM #05504515
MFR #80111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80111 1/4 DR 6PT STD SAE SOCKET 3/8

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    3/8 in
  • Socket Points
    6 PT
  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Overall Length
    0.9649 in
  • UPC_NO
    099575801112
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought