Motion
80121
Non-Impact Socket - 1/4 in Drive Size, 3/8 in Socket Size, 6 PT, Deep Type, Full Polish Finish
Mi Item #05504517
MFR #80121
Price$9.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 3/8 in Socket Size, 6 PT, Deep Type, Full Polish Finish
Mi Item #05504517
MFR #80121

Mfr description
80121 1/4 DR 6PT DP SAE SOCKET 3/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.39/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    49 mm
  • Socket Size
    3/8 in

Details

  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    099575801211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)