Motion
80157
Socket Accessorie - 1/4 in Drive, Bit Socket
Mi Item #05504519
MFR #80157
Price$12.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1/4 in Drive, Bit Socket
Mi Item #05504519
MFR #80157

Mfr description
80157 1/4 DR HEX BIT SOCKET 5/32
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.48/each

Specifications

Dimensions

  • BitLength
    0.984 in
  • Drive Size
    1/4 in
  • Hex Size
    5/32 in
  • Overall Length
    1-17/32 in

Details

  • Accessory Type
    Bit Socket
  • PSC Code
    5120
  • Tool Type
    Hex Bit Socket
  • UPC_NO
    099575801570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)