Motion
80184
Socket Accessorie - 1/4 in Drive, Bit Socket
Mi Item #05504520
MFR #80184
Price$10.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1/4 in Drive, Bit Socket
Mi Item #05504520
MFR #80184

Mfr description
80184 1/4 DR 2PC TORX TAMPER SOCKET T-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.98/each

Specifications

Dimensions

  • BitLength
    0.984 in
  • Drive Size
    1/4 in
  • Overall Length
    1-17/32 in
  • Torx Size
    T27

Details

  • Accessory Type
    Bit Socket
  • PSC Code
    5120
  • Tool Type
    Tamper Resistant; Torx Bit Socket
  • UPC_NO
    099575801846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)