Motion
80301
Socket Set - 1/4 in Drive Size
Mi Item #05504521
MFR #80301
Price$203.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/4 in Drive Size
Mi Item #05504521
MFR #80301

Mfr description
80301 51PC 1/4 DR 12PT SOCKET SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$203.95/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Max Size
    15 mm
  • Min Size
    4 mm
  • Size Range
    9/16 in, 15.0 mm, 3/16 in, 4.0 mm

Details

  • Additional Details
    1/4 Drive Teardrop Ratchet, 1/4 Drive Thumbwheel Ratchet, 1/4 Drive 2 in Extension, 1/4 Drive 6 in Extension
  • Container Type
    Blow Molded Case
  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    51
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Deep; Standard
  • UPC_NO
    099575803017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)