Motion
80303
10 Piece 1/4" Drive Socket Set 6 Points, 3/16" to 9/16" Range, Inch Measurement Standard
Mi Item #05504522
MFR #80303
Price$46.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Piece 1/4" Drive Socket Set 6 Points, 3/16" to 9/16" Range, Inch Measurement Standard
Mi Item #05504522
MFR #80303

Mfr description
80303 ST SOCKET 1/4DR STD 6PT FR 10PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.34/each

Specifications

Dimensions

  • Size Range
    9/16 in, 3/16 in

Details

  • Container Type
    Rail
  • Measurement Type
    Inch
  • Number Of Pieces
    10
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)