Motion
80304
Socket Set - 1/4 in Drive Size
MI ITEM #05504523
MFR #80304
Price$92.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/4 in Drive Size
MI ITEM #05504523
MFR #80304

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$92.68/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Max Size
    15 mm
  • Min Size
    4 mm
  • Size Range
    15.0 mm, 4.0 mm

Details

  • Container Type
    Rail
  • Measurement Type
    Metric
  • Number Of Pieces
    13
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep
  • UPC_NO
    099575803048

Overview

Mfr description
80304 SOCKET SET 1/4DR DP 6PT MT 13 PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought