Motion
80305
Socket Set - 1/4 in Drive Size
Mi Item #05504524
MFR #80305
Price$64.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/4 in Drive Size
Mi Item #05504524
MFR #80305

Mfr description
80305 SOCKET SET 1/4DR DP 6PT FR 10 PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.87/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Max Size
    9/16 in
  • Min Size
    3/16 in
  • Size Range
    9/16 in, 3/16 in

Details

  • Container Type
    Rail
  • Measurement Type
    Inch
  • Number Of Pieces
    10
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep
  • UPC_NO
    099575803055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)