Motion
80313
26 Piece 1/4" Drive Standard Deep Socket Set 12 Points, 5/32 to 9/16", Inch Measurement Standard
MI ITEM #05504525
MFR #80313
List Price$153.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26 Piece 1/4" Drive Standard Deep Socket Set 12 Points, 5/32 to 9/16", Inch Measurement Standard
MI ITEM #05504525
MFR #80313

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$153.63/each for your price

Overview

Mfr description
80313 26PC 1/4DR 12PT SAE SOCKET SET

Specifications

  • Material
    Alloy Steel
  • Warranty
    Mfr's Lifetime Limited Warranty
  • Number Of Pieces
    26
  • Container Type
    Blow Molded Case
  • ASME Spec
    B107.10
  • Number Of Points
    12
  • Tool Type
    Deep; Standard
  • Measurement Type
    Inch
  • Size Range
    9/16 in, 5/32 in
  • PSC Code
    5120
  • Finish Coating
    Chrome
  • Case Type
    Blow Molded Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought