Motion
80323
Socket Set - 1/4 in Drive Size
Mi Item #05504526
MFR #80323
Price$92.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/4 in Drive Size
Mi Item #05504526
MFR #80323

Mfr description
80323 10PC 1/4 DR SAE HEX BIT SOCKET SE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.69/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Max Size
    1/4 in
  • Maximum Set Hex Size
    1/4 in
  • Min Size
    1/16 in
  • Minimum Set Hex Size
    1/16 in

Details

  • Container Type
    Rail
  • Measurement Type
    Inch
  • Number Of Pieces
    10
  • PSC Code
    5120
  • UPC_NO
    099575803239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)