Motion
80402
Non-Impact Socket - 3/8 in Drive Size, 5/8 in Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #05504528
MFR #80402
List Price$18.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 5/8 in Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #05504528
MFR #80402

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.93/each for your price

Overview

Mfr description
80402 5/8 SPARK PLUG SOCKET

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    5/8 in
  • Socket Points
    6 PT
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Overall Length
    1.3438 in
  • UPC_NO
    099575804021
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text