Motion
80554
Socket Set - Metric Measurement System, 6 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 5 PC
MI ITEM #05504530
MFR #80554
Price$117.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Metric Measurement System, 6 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 5 PC
MI ITEM #05504530
MFR #80554

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$117.68/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    19 mm
  • Min Size
    6 mm
  • Size Range
    19.0 mm, 6.0 mm
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 6 mm, 7 mm, 8 mm, 9 mm

Details

  • Container Type
    Rail
  • Finish Coating
    Chrome
  • Measurement System
    Metric
  • Measurement Type
    Metric
  • Number Of Pieces
    14
  • Number Of Points
    6
  • Number of Sockets
    5 PC
  • PSC Code
    5120
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Tool Type
    Deep
  • UPC_NO
    099575805547

Overview

Mfr description
80554 14PC 3/8 DR 6PT DP METRIC SOCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought