Motion
80555
Socket Set - Imperial Measurement System, 6 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 16 PC
Mi Item #05504531
MFR #80555
Price$100.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Imperial Measurement System, 6 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 16 PC
Mi Item #05504531
MFR #80555

Mfr description
80555 11PC 3/8 DR 6PT DP SAE SOCKET SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.09/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    7/8 in
  • Min Size
    1/4 in
  • Size Range
    7/8 in, 1/4 in
  • Socket Sizes
    1/2 in, 1/4 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Container Type
    Rail
  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Measurement Type
    Inch
  • Number Of Pieces
    11
  • Number Of Points
    6
  • Number of Sockets
    16 PC
  • PSC Code
    5120
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Tool Type
    Deep
  • UPC_NO
    099575805554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)