Motion
80560
Socket Set - 3/8 in Drive Size
Mi Item #05504532
MFR #80560
Price$92.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in Drive Size
Mi Item #05504532
MFR #80560

Mfr description
80560 14PC 3/8 DR 12PT STD METRIC SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.69/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    19 mm
  • Min Size
    6 mm
  • Size Range
    19.0 mm, 6.0 mm

Details

  • Container Type
    Rail
  • Measurement Type
    Metric
  • Number Of Pieces
    14
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Standard
  • UPC_NO
    099575805608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)