Motion
80562
Socket Set - 3/8 in Drive Size
MI ITEM #05504533
MFR #80562
Price$129.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in Drive Size
MI ITEM #05504533
MFR #80562

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$129.75/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    19 mm
  • Min Size
    6 mm
  • Size Range
    19.0 mm, 6.0 mm

Details

  • Container Type
    Rail
  • Measurement Type
    Metric
  • Number Of Pieces
    14
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Deep
  • UPC_NO
    099575805622

Overview

Mfr description
80562 14PC 3/8 DR 12PT DEEP METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought