Motion
80580
Socket Set - 3/8 in Drive Size
MI ITEM #05504534
MFR #80580
Price$135.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in Drive Size
MI ITEM #05504534
MFR #80580

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$135.35/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    12 mm
  • Maximum Set Hex Size
    12 mm
  • Min Size
    2 mm
  • Minimum Set Hex Size
    2.0 mm

Details

  • Container Type
    Rail
  • Measurement Type
    Metric
  • Number Of Pieces
    12
  • PSC Code
    5120
  • UPC_NO
    099575805806

Overview

Mfr description
80580 12PC 3/8 DR MET HEX BIT SOCKET SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought