Motion
80583
Socket Set - 1/4 in, 3/8 in, 1/2 in Drive Size
Mi Item #05504535
MFR #80583
Price$92.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/4 in, 3/8 in, 1/2 in Drive Size
Mi Item #05504535
MFR #80583

Mfr description
80583 13PC 1/4 3/8 1/2 DR E SOCKET SE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.69/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 1/4 in, 3/8 in
  • Max Size
    E24
  • Min Size
    E4
  • Size Range
    E24, E4

Details

  • Container Type
    Rail
  • Measurement Type
    Torx
  • Number Of Pieces
    13
  • PSC Code
    5120
  • Tool Type
    Standard
  • UPC_NO
    099575805837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)