Motion
80636D
Non-Impact Socket - 1/2 in Drive Size, 24 mm Socket Size, 6 PT, Standard Type, Full Polish Finish
Mi Item #05504536
MFR #80636D
Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 24 mm Socket Size, 6 PT, Standard Type, Full Polish Finish
Mi Item #05504536
MFR #80636D

Mfr description
80636D SOCKET STD 1/2DR 6PT 24MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.48/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.4844 in
  • Socket Size
    24 mm

Details

  • Finish Coating
    Full Polish
  • Manufacturer Upc Number
    99575806360
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    099575806360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)