Motion
80662
Socket Accessorie - 1/2 in Drive, Bit Socket
Mi Item #05504537
MFR #80662
Price$19.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 1/2 in Drive, Bit Socket
Mi Item #05504537
MFR #80662

Mfr description
80662 1/2 DR HEX BIT SOCKET 14MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.44/each

Specifications

Dimensions

  • BitLength
    1.490 in
  • Drive Size
    1/2 in
  • Hex Size
    14.0 mm
  • Overall Length
    2-1/2 in

Details

  • Accessory Type
    Bit Socket
  • PSC Code
    5120
  • Tool Type
    Hex Bit Socket
  • UPC_NO
    099575806629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)