1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80671N
Socket Accessorie - 1/2 in Drive, Universal Joint
Mi Item #
05504539
MFR #
80671N
Price
$39.49
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
Gearwrench 80671N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80671N
Socket Accessorie - 1/2 in Drive, Universal Joint
Mi Item #
05504539
MFR #
80671N
Mfr description
80671N 1/2" DRIVE IMPACT UNIVERSAL JOINT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$39
.49
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Overall Length
2.441 in
Details
Accessory Type
Universal Joint
PSC Code
5120
UPC_NO
099575806711
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items