Motion
80703
Socket Set - 1/2 in Drive Size
Mi Item #05504540
MFR #80703
Price$103.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/2 in Drive Size
Mi Item #05504540
MFR #80703

Mfr description
80703 11PC 1/2 DR 6PT STD SAE SKTS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.80/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    1-1/8 in
  • Min Size
    1/2 in
  • Size Range
    1-1/8 in, 1/2 in

Details

  • Container Type
    Rail
  • Measurement Type
    Inch
  • Number Of Pieces
    11
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Standard
  • UPC_NO
    099575807039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)