Motion
80722
Socket Set - 1/4 in, 3/8 in Drive Size
Mi Item #05504541
MFR #80722
Price$66.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/4 in, 3/8 in Drive Size
Mi Item #05504541
MFR #80722

Mfr description
80722 10PC TORX PRESS FIT (2PC)BITS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.74/each

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in
  • Max Size
    T55
  • Maximum Set Torx Size
    T55
  • Min Size
    T10
  • Minimum Set Torx Size
    T10

Details

  • Container Type
    Rail
  • Measurement Type
    Torx
  • Number Of Pieces
    10
  • PSC Code
    5120
  • UPC_NO
    099575807220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)