Motion
80725
Socket Set - Imperial Measurement System, 1/4 in, 3/8 in, 1/2 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 6 PC
Mi Item #05504543
MFR #80725
Price$111.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Imperial Measurement System, 1/4 in, 3/8 in, 1/2 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 6 PC
Mi Item #05504543
MFR #80725

Mfr description
80725 13PC TORX TAMPER SOCKET SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.23/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 1/4 in, 3/8 in
  • Max Size
    T60
  • Maximum Set Torx Size
    T60
  • Min Size
    T7
  • Minimum Set Torx Size
    T7
  • Socket Sizes
    T-10, T-15, T-20, T-25, T-27, T-30, T-40, T-45, T-50, T-55, T-60, T-7, T-8

Details

  • Additional Information
    Torx Tamper-Proof Bit Socket Set
  • Container Type
    Rail
  • Finish Coating
    Chrome
  • Included Accessories
    Socket Rail
  • Measurement System
    Imperial
  • Measurement Type
    Torx
  • Number Of Pieces
    13
  • Number of Sockets
    6 PC
  • PSC Code
    5120
  • Shaft Style
    Standard Straight
  • UPC_NO
    099575807251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)