Motion
80730
Socket Set - 1/2 in Drive Size
Mi Item #05504545
MFR #80730
Price$315.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/2 in Drive Size
Mi Item #05504545
MFR #80730

Mfr description
80730 37PC MASTER 1/2 DR METRIC12 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$315.20/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    32 mm
  • Min Size
    30 mm
  • Size Range
    36.0 mm, 9.0 mm

Details

  • ASME Spec
    B107.5M
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    37
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Deep; Standard
  • UPC_NO
    099575807305
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)