Motion
80733
14 Piece 1/2" Drive Chrome Finish Deep Well Socket Set 6 Points, 7/8" to 1-1/2" Range, Inch Measurement Standard
Mi Item #05504546
MFR #80733
Price$194.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 Piece 1/2" Drive Chrome Finish Deep Well Socket Set 6 Points, 7/8" to 1-1/2" Range, Inch Measurement Standard
Mi Item #05504546
MFR #80733

Mfr description
80733 14PC 1/2DR SAE DEEP 6PT SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.68/each

Specifications

Dimensions

  • Size Range
    1-1/2 in, 7/8 in
  • Socket Sizes
    1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 1 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • ASME Spec
    B107.1
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Measurement Type
    Inch
  • Number Of Pieces
    14
  • Number Of Points
    6
  • Number of Sockets
    10 PC
  • PSC Code
    5120
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Tool Type
    Deep
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)