1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
80747
Non-Impact Socket - 1/2 in Drive Size, 12 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #
05504547
MFR #
80747
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
Gearwrench 80747
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
80747
Non-Impact Socket - 1/2 in Drive Size, 12 mm Socket Size, 12 PT, Standard Type, Full Polish Finish
MI ITEM #
05504547
MFR #
80747
Mfr description
80747 1/2 DR 12PT STD SOCKET 12MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
1/2 in
Overall Length
1.4844 in
Socket Size
12 mm
Details
Finish Coating
Full Polish
Material
50BV30 Chrome Vanadium Steel (CR-V)
Socket Points
12 PT
Socket Type
Standard
UPC_NO
099575807473
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items