Motion
81201
Socket Accessorie - 3/8 in Drive, Wobble Extension Set
Mi Item #05504550
MFR #81201
Price$53.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 3/8 in Drive, Wobble Extension Set
Mi Item #05504550
MFR #81201

Mfr description
81201 SET EXT CHRM 3/8DR WOBBLE4P C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.86/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Lengths Included
    3, 6, 10, 12 in

Details

  • Accessory Type
    Wobble Extension Set
  • Number Of Pieces
    4
  • PSC Code
    5120
  • Tool Type
    Extension Set
  • UPC_NO
    099575812019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)