Specifications
Dimensions
- Drive Size3/8 in
- Lengths Included3, 6, 10 in
Details
- Accessory TypeLocking Extension Set
- Number Of Pieces3
- PSC Code5120
- Tool TypeExtension Set
- UPC_NO099575812026
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)