Motion
81300
1/2" Drive Socket Extension Set 3 Pieces, Includes 5, 10, 15" Lengths
Mi Item #05504557
MFR #81300
Price$46.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Drive Socket Extension Set 3 Pieces, Includes 5, 10, 15" Lengths
Mi Item #05504557
MFR #81300

Mfr description
81300 SET EXT CHRM 1/2DR 3PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.66/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Lengths Included
    5, 10, 15 in

Details

  • Accessory Type
    Drive Extension
  • Finish Coating
    Polished Chrome
  • Number Of Pieces
    3
  • PSC Code
    5120
  • Tool Type
    Socket Extension Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)