Specifications
Dimensions
- Drive Size1/2 in
- Lengths Included3, 5, 10 in
Details
- Finish CoatingChrome
- Number Of Pieces3
- PSC Code5120
- Tool TypeLocking Extension Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)