1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
81346 1/2 DR WOBBLE EXTEN 10"
1/2" Drive Wobble Socket Extension 10" OAL, Chrome Finish
MI ITEM #
05504561
MFR #
81346 1/2 DR WOBBLE EXTEN 10"
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Socket Extensions
Gearwrench 81346 1/2 DR WOBBLE EXTEN 10"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
81346 1/2 DR WOBBLE EXTEN 10"
1/2" Drive Wobble Socket Extension 10" OAL, Chrome Finish
MI ITEM #
05504561
MFR #
81346 1/2 DR WOBBLE EXTEN 10"
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
81346 1/2 DR WOBBLE EXTEN 10"
Specifications
Drive Size
1/2 in
Overall Length
10 in
PSC Code
5120
Tool Type
Wobble Extension
Finish Coating
Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought