Motion
81629 11/16 COMB STUBBY WR (NON-RAT)

Gearwrench
81629 11/16 COMB STUBBY WR (NON-RAT)

11/16" 12 Point Combination Wrench 5" OAL, Steel, Full Polish Finish
MI ITEM #05504562
MFR #81629 11/16 COMB STUBBY WR (NON-RAT)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81629 11/16 COMB STUBBY WR (NON-RAT)

11/16" 12 Point Combination Wrench 5" OAL, Steel, Full Polish Finish
MI ITEM #05504562
MFR #81629 11/16 COMB STUBBY WR (NON-RAT)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81629 11/16 COMB STUBBY WR (NON-RAT)

Specifications

  • Material
    Steel
  • Size
    11/16 in
  • Overall Length
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    NonRatcheting; Stubby
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
  • Finish Coating
    Full Polish
  • Head Diameter
    1.382 in
  • Head Thickness
    0.276 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought