Motion
81743 27MM LNG PATTERN COMB WR(NO N-R

Gearwrench
81743 27MM LNG PATTERN COMB WR(NO N-R

Combination Wrench - Full Polish, 27 mm Box End Wrench Size, 27 mm Open End Wrench Size, 14-3/4 in OAL
Mi Item #05504563
MFR #81743 27MM LNG PATTERN COMB WR(NO N-R
Price$60.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81743 27MM LNG PATTERN COMB WR(NO N-R

Combination Wrench - Full Polish, 27 mm Box End Wrench Size, 27 mm Open End Wrench Size, 14-3/4 in OAL
Mi Item #05504563
MFR #81743 27MM LNG PATTERN COMB WR(NO N-R

Mfr description
81743 27MM LNG PATTERN COMB WR(NO N-R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.48/each

Specifications

Dimensions

  • Box End Wrench Size  
    27 mm
  • Head Diameter
    2.220 in
  • Head Thickness
    0.469 in
  • Open End Wrench Size  
    27 mm
  • Overall Length  
    14-3/4 in
  • Size
    27 mm
  • Weight
    1.38 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Metric
  • Type
    Combination Wrench
  • UPC_NO
    099575817434
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)